Zoro Homepage

SCKT 3/8 SQ DR 12MM HEX 38.1MM OAL MAG

  • Mfr # M-12MM13

  • Zoro # G901049914


product price: $21.29
/ea

Key Features

Overall Length
38.1 mm
Socket Type
6-Point
Drive End Diameter
19.1 mm
Hex Opening Size
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-12MM13
Zoro #
G901049914
UPC #
697099062295
Country of Origin
United States

Dimensions

Overall Length
38.1 mm
Drive End Diameter
19.1 mm
Hex Opening Size
12 mm

Details

Item
Bit Hldr 3/8 Sq Dr 5/16 Hex 1 1/2" Oal
Socket Type
6-Point

Description

Bit Hldr 3/8 Sq Dr 5/16 Hex 1 1/2 In. Oal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.