Zoro Homepage

SCKT 3/8 SQ DR 13MM HEX 38.1MM OAL MAG

  • Mfr # M-13MME3

  • Zoro # G601049818


product price: $30.19
/ea
Sold in multiples of 12 for $362.28

Key Features

Overall Length
38.1 mm
Drive End Diameter
20.6 mm
Hex Opening Size
13 mm
Socket Type
6-Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-13MME3
Zoro #
G601049818
UPC #
697099062912
Country of Origin
United States

Dimensions

Overall Length
38.1 mm
Drive End Diameter
20.6 mm
Hex Opening Size
13 mm

Details

Item
Sckt 3/8 Sq Dr 8Mm Hex 31.8Mm Oal
Socket Type
6-Point

Description

Sckt 3/8 Sq Dr 8Mm Hex 31.8Mm Oal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.