Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sckt 3/8 Sq Dr 13Mm Hex 50.8Mm Oal Mag

  • Mfr # SWM-13MM23

  • Zoro # G901050064


product price: $81.69
/ea
Sold in multiples of 12 for $980.28
Free Shipping & Returns

Key Features

Overall Length
50.8 mm
Hex Opening Size
13 mm
Drive End Diameter
20.6 mm
Socket Type
6-Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWM-13MM23
Zoro #
G901050064
UPC #
697099665922
Country of Origin
United States

Dimensions

Overall Length
50.8 mm
Hex Opening Size
13 mm
Drive End Diameter
20.6 mm

Details

Item
Sckt 3/8 Sq Dr 13Mm Hex 50.8Mm Oal Mag
Socket Type
6-Point

Description

Sckt 3/8 Sq Dr 13Mm Hex 50.8Mm Oal Mag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.