Zoro Homepage

Sckt 3/8 Sq Dr 15Mm Dbl-Hex 50.8Mm Oal

  • Mfr # 15MM23-D

  • Zoro # G001050032


product price: $23.89
/ea

Key Features

Overall Length
50.8 mm
Drive End Diameter
22.2 mm
Hex Opening Size
15 mm
Socket Type
12-Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15MM23-D
Zoro #
G001050032
UPC #
697099213031
Country of Origin
United States

Dimensions

Overall Length
50.8 mm
Drive End Diameter
22.2 mm
Hex Opening Size
15 mm

Details

Item
Sckt 3/8 Sq Dr 15Mm Dbl-Hex 50.8Mm Oal
Socket Type
12-Point

Description

Sckt 3/8 Sq Dr 15Mm Dbl-Hex 50.8Mm Oal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.