Zoro Homepage

Sckt 3/8 Sq Dr 17Mm Hex 50.8Mm Oal Mb

  • Mfr # MB-17MM23

  • Zoro # G801049816


product price: $47.65
/ea

Key Features

Overall Length
50.8 mm
Socket Type
6-Point
Drive End Diameter
25.4 mm
Hex Opening Size
17 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB-17MM23
Zoro #
G801049816
UPC #
697099072164
Country of Origin
United States

Dimensions

Overall Length
50.8 mm
Drive End Diameter
25.4 mm
Hex Opening Size
17 mm

Details

Item
Sckt 3/8 Sq Dr 17Mm Hex 50.8Mm Oal Mb
Socket Type
6-Point

Description

Sckt 3/8 Sq Dr 17Mm Hex 50.8Mm Oal Mb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.