Zoro Homepage

SCKT 3/8 SQ DR 18MM HEX 50.8MM OAL MAG

  • Mfr # M-18MM23

  • Zoro # G201049898


product price: $46.39
/ea

Key Features

Overall Length
50.8 mm
Socket Type
6-Point
Drive End Diameter
25.4 mm
Hex Opening Size
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-18MM23
Zoro #
G201049898
UPC #
697099064787
Country of Origin
United States

Dimensions

Overall Length
50.8 mm
Drive End Diameter
25.4 mm
Hex Opening Size
18 mm

Details

Item
Adaptr 3/8 Male Hex Dr 1/4 Sq 25/32" Oal
Socket Type
6-Point

Description

Adaptr 3/8 Male Hex Dr 1/4 Sq 25/32 In. Oal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.