Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sckt 3/8 Sq Dr 3/8 Hex 2" Oal Mb

  • Mfr # MB-3212

  • Zoro # G701049800


product price: $35.95
/ea
Sold in multiples of 12 for $431.40

Key Features

Overall Length
2 in
Hex Opening Size
3/8 in
Socket Type
6-Point
Drive End Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB-3212
Zoro #
G701049800
UPC #
697099072546
Country of Origin
United States

Dimensions

Overall Length
2 in
Hex Opening Size
3/8 in
Drive End Diameter
3/4 in

Details

Item
Sckt 3/8 Sq Dr 3/8 Hex 2" Oal Mb
Socket Type
6-Point

Description

Sckt 3/8 Sq Dr 3/8 Hex 2 In. Oal Mb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.