Zoro Homepage

SCKT 3/8 SQ DR 8MM DBL-HEX 31.8MM OAL

  • Mfr # 8MM13-D

  • Zoro # G201049966


product price: $17.29
/ea
Sold in multiples of 12 for $207.48

Key Features

Overall Length
31.7 mm
Socket Type
12-Point
Hex Opening Size
8 mm
Drive End Diameter
19.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8MM13-D
Zoro #
G201049966
UPC #
697099301363
Country of Origin
United States

Dimensions

Overall Length
31.7 mm
Hex Opening Size
8 mm
Drive End Diameter
19.1 mm

Details

Item
Bit 1/4 Hex Ins #2 Ph 2-1/2" 64Mm Oal
Socket Type
12-Point

Description

Bit 1/4 Hex Ins #2 Ph 2-1/2 In. 64Mm Oal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.