Zoro Homepage

SCKT 3/8 SQ DR 8MM FL-HEX 31.8MM OAL

  • Mfr # FL-8MM13

  • Zoro # G201050009


product price: $53.79
/ea

Key Features

Overall Length
31.7 mm
Socket Type
6-Point
Hex Opening Size
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL-8MM13
Zoro #
G201050009
UPC #
697099401544
Country of Origin
United States

Dimensions

Overall Length
31.7 mm
Hex Opening Size
8 mm

Details

Item
Sckt 1/2 Sq Dr 1-1/16 Hex 1-5/8 Oal
Socket Type
6-Point

Description

Sckt 1/2 Sq Dr 1-1/16 Hex 1-5/8 Oal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.