Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sckt 3/8 Sq Dr 8Mm Sf-Hex 61.2Mm Oal

  • Mfr # WSCSF-8MM-B1.25

  • Zoro # G701049992


product price: $211.99
/ea
Sold in multiples of 12 for $2,543.88
Free Shipping & Returns

Key Features

Overall Length
74.5 mm
Socket Type
6-Point
Hex Opening Size
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WSCSF-8MM-B1.25
Zoro #
G701049992
UPC #
697099631378
Country of Origin
United States

Dimensions

Overall Length
74.5 mm
Hex Opening Size
8 mm

Details

Item
Sckt 3/8 Sq Dr 8Mm Sf-Hex 61.2Mm Oal
Socket Type
6-Point

Description

Sckt 3/8 Sq Dr 8Mm Sf-Hex 61.2Mm Oal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.