Zoro Homepage

Sckt 5/8 Sq Dr 21Mm Sf-Hex 88.9Mm Oal

  • Mfr # SF-21MM36

  • Zoro # G001050056


product price: $63.55
/ea
Sold in multiples of 12 for $762.60

Key Features

Overall Length
89 mm
Hex Opening Size
21 mm
Drive End Diameter
31.8 mm
Socket Type
6-Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF-21MM36
Zoro #
G001050056
UPC #
697099115106
Country of Origin
United States

Dimensions

Overall Length
89 mm
Hex Opening Size
21 mm
Drive End Diameter
31.8 mm

Details

Item
Sckt 5/8 Sq Dr 21Mm Sf-Hex 88.9Mm Oal
Socket Type
6-Point

Description

Sckt 5/8 Sq Dr 21Mm Sf-Hex 88.9Mm Oal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.