Sckt 7/16 Male Hex Drv 1/2 Ma
Mfr # EX-501-3
Zoro # G0664469
product price: $22.35
/eaKey Features
Number of Pieces
1
Measurement Type
SAE
Drive Size
7/16"
Bit Style
Adapter
Material
Proprietary Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EX-501-3
Zoro #
G0664469
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
3"
Drive Size
7/16"
Hex Drive Size
7/16 in
Details
Item
Sckt 7/16 Male Hex Drv 1/2 Ma
Number of Pieces
1
Measurement Type
SAE
Drive Type
Male Hex
Bit Style
Adapter
Material
Proprietary Steel
Locking
Pin Lock
SAE or Metric
SAE
Description
This Apex 7/16" Hex Drive Adapter Bit Holder is a great tool for your next project. It features a pin lock that allows you to keep the bit secure and in place. Made of proprietary steel, this hex drive adapter bit holder has a male hex drive size of 7/16". The 3" overall length makes it easy to handle and control during use. With an SAE measurement type, you can rely on this nut setter to fit your fasteners perfectly. The pin lock keeps the bit securely in place so you don't have to worry about losing it while working. If you want a quality nut setter that will get the job done, then this Apex 7/16" Hex Drive Adapter Bit Holder is for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.