Zoro Homepage

Sckt Cvrd 1/2 Sqdr 1-1/8 Hex 1-45/64 Oal

  • Mfr # NC-5436

  • Zoro # G801049892


product price: $219.99
/ea
Sold in multiples of 12 for $2,639.88
Free Shipping & Returns

Key Features

Socket Type
6-Point
Hex Opening Size
1-1/8 in
Drive End Diameter
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NC-5436
Zoro #
G801049892
UPC #
697099665205
Country of Origin
United States

Dimensions

Hex Opening Size
1-1/8 in
Drive End Diameter
1-1/2 in

Details

Item
Sckt Cvrd 1/2 Sqdr 1-1/8 Hex 1-45/64 Oal
Socket Type
6-Point

Description

Sckt Cvrd 1/2 Sqdr 1-1/8 Hex 1-45/64 Oal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.