Zoro Homepage

Sckt Cvrd 1/4 Sq Dr E5 Torx 1" Oal

  • Mfr # NC-TX-1105

  • Zoro # G001049951


product price: $106.99
/ea
Sold in multiples of 12 for $1,283.88
Free Shipping & Returns

Key Features

Drive End Diameter
1/2 in
Socket Type
Torx
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NC-TX-1105
Zoro #
G001049951
UPC #
697099666554
Country of Origin
United States

Dimensions

Drive End Diameter
1/2 in

Details

Item
Sckt Cvrd 1/4 Sq Dr E5 Torx 1" Oal
Socket Type
Torx

Description

Sckt Cvrd 1/4 Sq Dr E5 Torx 1 In. Oal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.