Zoro Homepage

Sckt Cvrd 3/8 Sq Dr 21Mm Hex 50.8Mm Oal

  • Mfr # NC-21MM23

  • Zoro # G001049906


product price: $162.99
/ea
Sold in multiples of 12 for $1,955.88
Free Shipping & Returns

Key Features

Overall Length
50.8 mm
Drive End Diameter
31.7 mm
Hex Opening Size
21 mm
Socket Type
6-Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NC-21MM23
Zoro #
G001049906
UPC #
697099665137
Country of Origin
United States

Dimensions

Overall Length
50.8 mm
Drive End Diameter
31.7 mm
Hex Opening Size
21 mm

Details

Item
Sckt Cvrd 3/8 Sq Dr 21Mm Hex 50.8Mm Oal
Socket Type
6-Point

Description

Sckt Cvrd 3/8 Sq Dr 21Mm Hex 50.8Mm Oal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.