Zoro Homepage

Sckt Cvrd 3/8 Sq Dr 5/16 Hex 1.273" Oal

  • Mfr # UG-3110

  • Zoro # G201050092


product price: $74.59
/ea
Sold in multiples of 12 for $895.08

Key Features

Drive Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UG-3110
Zoro #
G201050092
UPC #
697099665267
Country of Origin
United States

Dimensions

Drive Size
3/8 in

Details

Item
Sckt Cvrd 3/8 Sq Dr 5/16 Hex 1.273" Oal

Description

Sckt Cvrd 3/8 Sq Dr 5/16 Hex 1.273 In. Oal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.