Zoro Homepage

Sckt Cvrd 3/8 Sqdr 7/16 Hex 3-1/2 Oal Mb

  • Mfr # NC-MB-3314

  • Zoro # G701049961


product price: $187.99
/ea
Sold in multiples of 12 for $2,255.88
Free Shipping & Returns

Key Features

Hex Opening Size
7/16 in
Drive End Diameter
3/4 in
Socket Type
6-Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NC-MB-3314
Zoro #
G701049961
UPC #
697099665229
Country of Origin
United States

Dimensions

Hex Opening Size
7/16 in
Drive End Diameter
3/4 in

Details

Item
Sckt Cvrd 3/8 Sqdr 7/16 Hex 3-1/2 Oal Mb
Socket Type
6-Point

Description

Sckt Cvrd 3/8 Sqdr 7/16 Hex 3-1/2 Oal Mb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.