Sckt1/2 Fmale SQ Drv 16mm Fmale Oal 2.2

  • Mfr # MB-16MM25

  • Zoro # G7288969


product price:  $81.39
/ea
Sold in multiples of 12 for $976.68

Key Features

Overall Length
57.1 mm
Hex Opening Size
16 mm
Drive End Diameter
25.4 mm
Socket Type
6-Point
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MB-16MM25
Zoro #
G7288969
UPC #
697099072089
Country of Origin
United States

Dimensions

Overall Length
57.1 mm
Hex Opening Size
16 mm
Drive End Diameter
25.4 mm

Details

Item
Socket
Socket Type
6-Point

Description

Socket

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.