Zoro Homepage

Sckt1/2 FML SQ Drv7/8 FML Hex Oal2.25 S

  • Mfr # 5228

  • Zoro # G9137254


product price: $40.59
/ea
Sold in multiples of 12 for $487.08

Key Features

Drive End Diameter
1-5/16 in
Hex Opening Size
7/8 in
Socket Type
6-Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5228
Zoro #
G9137254
UPC #
697099287575
Country of Origin
United States

Dimensions

Drive End Diameter
1-5/16 in
Hex Opening Size
7/8 in

Details

Item
Socket
Socket Type
6-Point

Description

Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.