Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sckt1/4 FML SQ Drv 6mm FML Hex Oal1.5 TA

  • Mfr # 6MM21

  • Zoro # G9137062


product price: $15.49
/ea
Sold in multiples of 12 for $185.88

Key Features

Overall Length
44.4 mm
Drive End Diameter
12.7 mm
Hex Opening Size
6 mm
Socket Type
6-Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6MM21
Zoro #
G9137062
UPC #
697099291916
Country of Origin
United States

Dimensions

Overall Length
44.4 mm
Drive End Diameter
12.7 mm
Hex Opening Size
6 mm

Details

Item
Socket
Socket Type
6-Point

Description

Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.