Zoro Homepage

Sckt1/4 FML SQ Drv 9mm FML Hex Oal 1.75S

  • Mfr # MB-9MM21

  • Zoro # G9136940


product price: $40.45
/ea

Key Features

Overall Length
44.4 mm
Hex Opening Size
9 mm
Drive End Diameter
14.3 mm
Socket Type
6-Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB-9MM21
Zoro #
G9136940
UPC #
697099073581
Country of Origin
United States

Dimensions

Overall Length
44.4 mm
Hex Opening Size
9 mm
Drive End Diameter
14.3 mm

Details

Item
Socket
Socket Type
6-Point

Description

Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.