Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sckt3/8 FML SQ Drv 12mm FML Hex Oal2 ST

  • Mfr # MB-12MM23

  • Zoro # G9137379


product price: $36.85
/ea

Key Features

Drive End Diameter
19.1 mm
Overall Length
50.8 mm
Socket Type
6-Point
Hex Opening Size
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB-12MM23
Zoro #
G9137379
UPC #
697099071228
Country of Origin
United States

Dimensions

Drive End Diameter
19.1 mm
Overall Length
50.8 mm
Hex Opening Size
12 mm

Details

Item
Socket
Socket Type
6-Point

Description

Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.