Zoro Homepage

Sckt3/8 FML SQ Drv 5/16 FML Hex Oal1.5 T

  • Mfr # M3P10

  • Zoro # G9136755


product price: $28.49
/ea

Key Features

Hex Opening Size
5/16 in
Drive End Diameter
3/4 in
Socket Type
6-Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M3P10
Zoro #
G9136755
UPC #
697099085287
Country of Origin
United States

Dimensions

Hex Opening Size
5/16 in
Drive End Diameter
3/4 in

Details

Item
Socket
Socket Type
6-Point

Description

Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.