Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sckt3/8 FML SQ Drv 8mm FML Hex Oal 2 TAP

  • Mfr # MB-8MM23

  • Zoro # G7288978


product price: $35.95
/ea

Key Features

Drive End Diameter
19.1 mm
Overall Length
50.8 mm
Hex Opening Size
8 mm
Socket Type
6-Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB-8MM23
Zoro #
G7288978
UPC #
697099073505
Country of Origin
United States

Dimensions

Drive End Diameter
19.1 mm
Overall Length
50.8 mm
Hex Opening Size
8 mm

Details

Item
Socket
Socket Type
6-Point

Description

Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.