Zoro Homepage

Screw Shank Drive Bit, 10"-32"

  • Mfr # 50-TX-15

  • Zoro # G1925231


product price: $13.49
/ea

Key Features

Bit Style
Torx(R)
Overall Length
1-1/2"
SAE or Metric
SAE
Material
Steel
Impact Rated
Not Impact Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50-TX-15
Zoro #
G1925231
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/2"
Shank Size
0.15 dia.
Point Size
T-15
Body Dia.
0.150 in

Details

Item
Driver Bit
Bit Style
Torx(R)
SAE or Metric
SAE
Material
Steel
Impact Rated
Not Impact Rated
Fastening Tool Material
Steel
Fastening Tool Item
Socket Bit
Head Style
Torx(R)
Measurement System
Imperial

Description

Driver Bit, Bit Style Torx(R), Fastening Tool Material Steel, SAE, Impact Rated Not Impact Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.