Sktt 3/8 Fmale Sq Drv 13Mm Fm

  • Mfr # SF-13MM23

  • Zoro # G3195565


product price: $19.16
/ea

Key Features

Bit Style
Square
SAE or Metric
SAE, Metric
Fastening Tool Tip Size
13 mm
Fastening Tool Item
Socket Bit
Socket Type
6-Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF-13MM23
Zoro #
G3195565
UPC #
-
Country of Origin
United States

Dimensions

Fastening Tool Tip Size
13 mm
Drive End Diameter
20.6 mm
Overall Length
50.8 mm

Details

Item
Sktt 3/8 Fmale Sq Drv 13Mm Fm
Bit Style
Square
SAE or Metric
SAE, Metric
Fastening Tool Item
Socket Bit
Socket Type
6-Point

Description

Sktt 3/8 Fmale Sq Drv 13Mm Fm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.