Zoro Homepage

Slotted Power Bit Finder Sleeve

  • Mfr # 320-MX

  • Zoro # G3679070


product price: $10.99
/ea

Key Features

SAE or Metric
SAE, Metric
Fastening Tool Item
Socket Bit
Body Diameter
0.241 in
Blade Thickness
0.038 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320-MX
Zoro #
G3679070
UPC #
-
Country of Origin
United States

Dimensions

Body Diameter
0.241 in
Blade Thickness
0.038 in

Details

SAE or Metric
SAE, Metric
Item
Power Bit
Fastening Tool Item
Socket Bit

Description

Power Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.