Zoro Homepage

Socket 3/8 Female SQ Drv 16mm

  • Mfr # NC-MB-16MM23

  • Zoro # G9088954


product price: $182.99
/ea
Sold in multiples of 12 for $2,195.88
Free Shipping & Returns

Key Features

Tether Ready
No
Hex Opening Size
16 mm
Drive End Diameter
23.8 mm
Socket Type
6-Point
Overall Length
50.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NC-MB-16MM23
Zoro #
G9088954
UPC #
-
Country of Origin
United States

Dimensions

Hex Opening Size
16 mm
Drive End Diameter
23.8 mm
Overall Length
50.8 mm

Details

Item
Socket
Tether Ready
No
Socket Type
6-Point

Description

Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.