Socket Bit, 3/8 in. Dr, No 4 Slotted
Mfr # HTS-4A-1PK
Zoro # G7444805
product price: $53.55
/eaKey Features
Bit Style
Hi-Torque
Overall Length
1 in
Hex Shank Size
3/8"
SAE or Metric
SAE
Finish
Oiled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HTS-4A-1PK
Zoro #
G7444805
UPC #
697099636878
Country of Origin
United States
Dimensions
Overall Length
1 in
Hex Shank Size
3/8"
Overall Bit Length
1"
Fastening Tool Tip Size
#4
Drive Size
3/8 in
Insert Length
1 1/4 in
Tip Size
#4
Socket Depth
Standard
Bit Length
1 in
Description
Socket Bit, Insert Length 1 1/4 in, Replaceable Insert No, SAE, Tip Size #4, Tip Style Square, Overall Length 1 in, Drive Size 3/8 in, Socket Depth Standard, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.