Zoro Homepage

Socket Bit, 3/8 in. Dr, T45 Torx(R), PK5

  • Mfr # 834-TX-45-5-5PK

  • Zoro # G7487986


product price: $484.99
/pk 5, $97.00/ea
Free Shipping & Returns

Key Features

Bit Style
Torx(R)
Overall Length
5 in
Hex Shank Size
3/8"
SAE or Metric
Torx(R)
Finish
Oiled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
834-TX-45-5-5PK
Zoro #
G7487986
UPC #
697099638018
Country of Origin
United States

Dimensions

Overall Length
5 in
Hex Shank Size
3/8"
Overall Bit Length
5 in
Fastening Tool Tip Size
T45
Drive Size
3/8 in
Insert Length
4 3/16 in
Socket Depth
Standard
Tip Size
T45

Details

Item
Socket Bit
Bit Style
Torx(R)
SAE or Metric
Torx(R)
Finish
Oiled
Material
Alloy Steel
Features
Service Drive
Number of Points
6
Fastening Tool Item
Socket Bit
Replaceable Insert
No
Replaceable Insert Capable
Fixed Insert

Description

Socket Bit, Insert Length 4 3/16 in, Replaceable Insert No, Tip Size T45, Overall Length 5 in, Drive Size 3/8 in, Socket Depth Standard, Alloy Steel, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.