T50 Torx Bit 1/4 Hex
Mfr # 440-TX-50X
Zoro # G3621731
product price: $8.59
/eaKey Features
Bit Style
Torx(R)
Overall Length
1-1/4"
Hex Shank Size
1/4"
SAE or Metric
SAE
Shank Style
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
440-TX-50X
Zoro #
G3621731
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
1-1/4"
Hex Shank Size
1/4"
Fastening Tool Tip Size
T50
Point Size
0.346"
Shank Size
1/4"
Driver Size
T-50
Details
Item
Insert Bit
Bit Style
Torx(R)
SAE or Metric
SAE
Shank Style
Hex
Finish
Proprietary Steel and Heat Treat Process
For Use With
Reduced Diameter Nose for Limited Clearance Applications
Fastening Tool Item
Socket Bit
Description
Insert Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.