Zoro Homepage

Taphldr 1/2Femsqdr For 5/16Tap 1-1/2 Oal

  • Mfr # HE-100-5/16

  • Zoro # G001049999


product price: $37.75
/ea
Sold in multiples of 12 for $453.00

Key Features

Socket Size
7/8 in
Socket Length
1-1/2 in
Tap Size
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HE-100-5/16
Zoro #
G001049999
UPC #
697099033141
Country of Origin
United States

Dimensions

Socket Size
7/8 in
Socket Length
1-1/2 in
Tap Size
5/16 in

Details

Item
Taphldr 1/2Femsqdr For 5/16Tap 1-1/2 Oal

Description

Taphldr 1/2Femsqdr For 5/16Tap 1-1/2 Oal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.