Taphldr 3/4Malehxdr For 1/2Tap 1-1/4 Oal

  • Mfr # SJ-935-1/2

  • Zoro # G801050089


product price: $92.79
/ea
Sold in multiples of 12 for $1,113.48
Free Shipping & Returns

Key Features

Socket Size
7/8 in
Tap Size
1/2 in
Socket Length
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SJ-935-1/2
Zoro #
G801050089
UPC #
697099120902
Country of Origin
United States

Dimensions

Socket Size
7/8 in
Tap Size
1/2 in
Socket Length
1-1/4 in

Details

Item
Taphldr 3/4Malehxdr For 1/2Tap 1-1/4 Oal

Description

Taphldr 3/4Malehxdr For 1/2Tap 1-1/4 Oal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.