TAPHLDR 3/8 FEM SQDR FOR1/2TAP 1-1/2 OAL

  • Mfr # HC-100-1/2

  • Zoro # G901050026


product price:  $87.59
/ea
Free Shipping & Returns

Key Features

Socket Size
3/4 in
Socket Length
1-1/2 in
Tap Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HC-100-1/2
Zoro #
G901050026
UPC #
697099031819
Country of Origin
United States

Dimensions

Socket Size
3/4 in
Socket Length
1-1/2 in
Tap Size
1/2 in

Details

Item
Sckt 1/2" Sq Dr 5/8" Hex 3-1/4" Oal

Description

Sckt 1/2 In. Sq Dr 5/8 In. Hex 3-1/4 In. Oal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.