Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torq Set Bit

  • Mfr # 212-6-ACR

  • Zoro # G3621847


product price: $11.39
/ea

Key Features

Bit Style
Torq-Set ACR
Overall Length
1-1/4"
SAE or Metric
SAE
Shank Style
Hex
Finish
Proprietary Steel and Heat Treat Process
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
212-6-ACR
Zoro #
G3621847
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/4"
Shank Size
1/4"
Point Size
#6

Details

Item
Torq Set Bit
Bit Style
Torq-Set ACR
SAE or Metric
SAE
Shank Style
Hex
Finish
Proprietary Steel and Heat Treat Process
Fastening Tool Item
Socket Bit

Description

Torq Set Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.