Torsion Bit, Metric, 7/16", Hex, 8mm, 7/8"
Mfr # SZ-7-8MM
Zoro # G7509083
product price: $8.89
/eaKey Features
Bit Style
Hex
Overall Length
2 1/4 in
Hex Shank Size
7/16 in
SAE or Metric
Metric
Shank Style
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SZ-7-8MM
Zoro #
G7509083
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 1/4 in
Hex Shank Size
7/16 in
Overall Bit Length
7/8 in
Fastening Tool Tip Size
8 mm
Point Size
8mm
Shank Size
8 mm
Tip Size
8.0mm
Bit Industry Size
8 mm
Insert Length
1-3/8 in
Description
Insert Bit, Application - Tools Power, Bit Style Hex, Fastening Tool Tip Size 8 mm, Shank Style Hex, Hex Shank Size 7/16 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 7/8 in, Metric, Finish Unfinished, Impact Rated Impact Rated, For Use With Bit Holder, Insert Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.