Torsion Bit, SAE, 1/4", Hex, 3/8", 1-1/4", PK5
Mfr # 185-8X-5PK
Zoro # G7443807
product price: $31.19
/pk 5, $6.24/eaKey Features
Bit Style
Hex
Overall Length
1 1/4 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
185-8X-5PK
Zoro #
G7443807
UPC #
697099126249
Country of Origin
United States
Dimensions
Overall Length
1 1/4 in
Hex Shank Size
1/4 in
Overall Bit Length
1 1/4 in
Fastening Tool Tip Size
3/8 in
Point Size
3/8"
Shank Size
1/4 in
Tip Size
3/8"
Bit Industry Size
3/8 in
Description
Insert Bit, Application - Tools Power, Bit Style Hex, Fastening Tool Tip Size 3/8 in, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 1/4 in, SAE, Finish Unfinished, Impact Rated Impact Rated, For Use With Bit Holder, Insert Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.