Zoro Homepage

Torsion Bit, SAE, 1/4", Hex, No 2, 1", PK250

  • Mfr # 446-2X-250PK

  • Zoro # G2506411


product price: $238.99
/pk 250, $0.96/ea
Free Shipping & Returns

Key Features

Bit Style
Phillips
Overall Length
1 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
446-2X-250PK
Zoro #
G2506411
UPC #
697099637875
Country of Origin
United States

Dimensions

Overall Length
1 in
Hex Shank Size
1/4 in
Overall Bit Length
1 in
Fastening Tool Tip Size
#2
Shank Size
1/4 in
Point Size
#2
Tip Size
#2
Bit Industry Size
#2

Details

Item
Insert Bit
Bit Style
Phillips
SAE or Metric
SAE
Shank Style
Hex
Finish
Unfinished
Material
S2 Steel
Single End/Double End
Single End
Application - Tools
Power
Impact Rated
Impact Rated
Fastening Tool Item
Insert Bit
Fastening Tool Material
S2 Steel
For Use With
Bit Holder
Tip Type
Standard
Shank Shape
Hex
Application
For Use In Driving Screws And Other Fasteners By Hand Tool Application, Corded,Cordless Drills or Pneumatic Tools
Measurement System
Imperial
For Tool Type
Power
End Design
Single End
Head Style
Phillips
Product Type
Insert Bit
Compatible Product Type
Bit Holder
Includes Bit Holder
Bit Holder Not Included

Description

With the APEX 446-2X-250PK Insert Bit, you will be able to work on projects more efficiently. The hex shank size of 1/4" is compatible with most drills and drivers. This #2 Phillips insert bit has a 1 in. overall length and is made of S2 steel. Its hex shank allows it to fit into drill chucks easily and securely. The APEX Insert Bit is designed for convenience and ease of use, making it a great addition to your tool kit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.