Torsion Bit, SAE, 1/4", Hex, No 2, 2"
Mfr # 440-22X
Zoro # G7528157
product price: $3.79
/eaKey Features
Bit Style
Phillips
Overall Length
2 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
440-22X
Zoro #
G7528157
UPC #
697099067580
Country of Origin
United States
Dimensions
Overall Length
2 in
Hex Shank Size
1/4 in
Overall Bit Length
2 in
Fastening Tool Tip Size
#2
Point Size
#2
Shank Size
1/4 in
Tip Size
#2
Bit Industry Size
#2
Description
When you need to get a job done quickly, the Apex 440-22X Torsion Bit is just what you need. This insert bit has been made from S2 steel and features a Phillips #2 point for maximum torque. The screwdriver bit has an overall length of 2 in., with a 1/4" hex shank size and #2 point size. Made from S2 steel, this insert bit comes with an unfinished finish that allows it to withstand extreme conditions. You can use this product on any fastener that requires a 1/4" hex shank and a #2 point. The Apex 440-22X Torsion Bit is the high quality tool that will get your work done efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.