Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torsion Bit, SAE, 1/4", Hex, No 3, 1-1/4", PK5

  • Mfr # 440-3125X-5PK

  • Zoro # G7457204


product price: $15.69
/pk 5, $3.14/ea

Key Features

Overall Length
1 1/4 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
440-3125X-5PK
Zoro #
G7457204
UPC #
697099276319
Country of Origin
United States

Dimensions

Overall Length
1 1/4 in
Hex Shank Size
1/4 in
Overall Bit Length
1 1/4 in
Fastening Tool Tip Size
#3
Shank Size
1/4 in
Point Size
#3
Tip Size
#3
Bit Industry Size
#3

Details

Item
Insert Bit
Bit Style
Phillips
SAE or Metric
SAE
Shank Style
Hex
Finish
Unfinished
Material
S2 Steel
Fastening Tool Material
S2 Steel
Single End/Double End
Single End
Impact Rated
Impact Rated
Application - Tools
Power
For Use With
Bit Holder
Fastening Tool Item
Insert Bit
Tip Type
Standard
Application
Driving Screws
Shank Shape
Hex
Includes Bit Holder
Bit Holder Not Included
Head Style
Phillips
Measurement System
Imperial
Compatible Product Type
Bit Holder
End Design
Single End
Product Type
Insert Bit
For Tool Type
Power

Description

Insert Bit, Application - Tools Power, Bit Style Phillips, Fastening Tool Tip Size #3, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 1/4 in, SAE, Finish Unfinished, Impact Rated Impact Rated, For Use With Bit Holder, Insert Bit, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.