Torsion Bit, SAE, 1/4", Hex, T20, 1", PK5
Mfr # 440-TX-20-H-5PK
Zoro # G3494364
product price: $32.49
/pk 5, $6.50/eaKey Features
Bit Style
Torx(R) TR/Security
Overall Length
1 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
440-TX-20-H-5PK
Zoro #
G3494364
UPC #
697099638766
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
1 in
Hex Shank Size
1/4 in
Overall Bit Length
1 in
Fastening Tool Tip Size
TR20
Point Size
T20
Shank Size
1/4 in
Tip Size
T20
Bit Industry Size
TR20
Description
This Apex 440-TX-20-H-5PK Torsion Bit is a must have for any toolbox. It has a hex shank and a TR20 tip size, which means it will fit your existing tools. The bit has an overall length of 1 in., with a hex shank size of 1/4". It also features a hex shank and TR20 tip size, making it compatible with most screwdrivers on the market. Made from S2 steel, this torsion bit is designed to resist wear and corrosion for long lasting use. For your next project, you can rely on the Apex 440 Torsion Bit to help you get the job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.