Torsion Bit, SAE, 1/4", Hex, T25, 1", PK5
Mfr # 440-TX-25-W-5PK
Zoro # G7443852
product price: $41.69
/pk 5, $8.34/eaKey Features
Overall Length
1 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex
Finish
Unfinished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
440-TX-25-W-5PK
Zoro #
G7443852
UPC #
697099997665
Country of Origin
China
Dimensions
Overall Length
1 in
Hex Shank Size
1/4 in
Overall Bit Length
1 in
Fastening Tool Tip Size
T25
Point Size
T25
Shank Size
1/4 in
Tip Size
T25
Bit Industry Size
T25
Description
Insert Bit, Application - Tools Power, Bit Style Torx(R)Align, Fastening Tool Tip Size T25, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Unfinished, Impact Rated Impact Rated, For Use With Bit Holder, Insert Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.