Torsion Bit, SAE, 1/4", Hex, T40, 1", PK5
Mfr # 440-TX-40-W-5PK
Zoro # G7443861
product price: $35.69
/pk 5, $7.14/eaKey Features
Bit Style
Torx(R)Align
Overall Length
1 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
440-TX-40-W-5PK
Zoro #
G7443861
UPC #
697099997443
Country of Origin
United States
Dimensions
Overall Length
1 in
Hex Shank Size
1/4 in
Overall Bit Length
1 in
Fastening Tool Tip Size
T40
Point Size
T40
Shank Size
1/4 in
Tip Size
T40
Bit Industry Size
T40
Description
Insert Bit, Application - Tools Power, Bit Style Torx(R)Align, Fastening Tool Tip Size T40, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Unfinished, Impact Rated Impact Rated, For Use With Bit Holder, Insert Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.