Zoro Homepage

Torsion Bit, SAE, 1/4", Hex, T40, 1", PK5

  • Mfr # 440-TX-40I-5PK

  • Zoro # G7443877


product price: $21.19
/pk 5, $4.24/ea

Key Features

Bit Style
Torx(R)
Overall Length
1 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
440-TX-40I-5PK
Zoro #
G7443877
UPC #
697099275060
Country of Origin
United States

Dimensions

Overall Length
1 in
Hex Shank Size
1/4 in
Overall Bit Length
1 in
Fastening Tool Tip Size
T40
Point Size
T40
Shank Size
1/4 in
Tip Size
T40
Bit Industry Size
T40

Details

Item
Insert Bit
Bit Style
Torx(R)
SAE or Metric
SAE
Shank Style
Hex
Finish
Unfinished
Material
S2 Steel
Fastening Tool Material
S2 Steel
Fastening Tool Item
Insert Bit
Impact Rated
Impact Rated
For Use With
Bit Holder
Single End/Double End
Single End
Application - Tools
Power
Tip Type
Standard
Shank Shape
Hex
Application
Driving Screws
End Design
Single End
Includes Bit Holder
Bit Holder Not Included
Product Type
Insert Bit
Head Style
Torx(R)
Measurement System
Imperial
Compatible Product Type
Bit Holder
For Tool Type
Power

Description

If you are looking for a high-quality insert bit, the Apex 440-TX-40I-5PK is the tool to have on hand. It will help you complete any job that requires this type of fastener. The S2 steel bit has a Torx point size of T40 and an overall length of 1 in. The hex shank has a 1/4" hex shank size and fits into standard power tools with 1/4" hex shafts. This Apex Insert Bit is ideal for everyday use, as it provides the durability and precision needed to complete your tasks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.