Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torsion Bit, SAE, 3/8", Hex, 1/8", 1-3/8"

  • Mfr # SZ-10-A

  • Zoro # G7541326


product price: $6.59
/ea

Key Features

Bit Style
Hex
Overall Length
1 3/8 in
Hex Shank Size
3/8 in
SAE or Metric
SAE
Shank Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SZ-10-A
Zoro #
G7541326
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 3/8 in
Hex Shank Size
3/8 in
Overall Bit Length
1 3/8 in
Fastening Tool Tip Size
1/8 in
Point Size
1/8"
Shank Size
3/8 in
Tip Size
1/8"
Bit Industry Size
1/8 in
Insert Length
1-3/8 in

Details

Item
Torsion Bit
Bit Style
Hex
SAE or Metric
SAE
Shank Style
Hex
Finish
Unfinished
Material
S2 Steel
Fastening Tool Material
S2 Steel
Fastening Tool Item
Torsion Bit
Application - Tools
Power
Single End/Double End
Single End
Impact Rated
Impact Rated
For Use With
Bit Holder
Tip Type
Standard
Application
Drive Hex Head Fasteners
Shank Shape
Square
End Design
Single End
For Tool Type
Power
Head Style
Hex
Product Type
Torsion Bit
Compatible Product Type
Bit Holder
Includes Bit Holder
Bit Holder Not Included
Measurement System
Imperial
Socket Type
6-Point

Description

Insert Bit, Application - Tools Power, Bit Style Hex, Fastening Tool Tip Size 1/8 in, Shank Style Hex, Hex Shank Size 3/8 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 3/8 in, SAE, Finish Unfinished, Impact Rated Impact Rated, For Use With Bit Holder, Torsion Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.