Zoro Homepage

Torsion Bit, SAE, 5/16", Square, No 4, PK5

  • Mfr # 830-4X-5PK

  • Zoro # G7445006


product price: $23.69
/pk 5, $4.74/ea

Key Features

Bit Style
Phillips
Overall Length
1 1/8 in
Hex Shank Size
5/16 in
SAE or Metric
SAE
Shank Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
830-4X-5PK
Zoro #
G7445006
UPC #
697099632030
Country of Origin
United States

Dimensions

Overall Length
1 1/8 in
Hex Shank Size
5/16 in
Overall Bit Length
1 1/8 in
Fastening Tool Tip Size
#4
Point Size
#4
Shank Size
5/16 in
Tip Size
#4
Bit Industry Size
#4

Description

Insert Bit, Application - Tools Power, Bit Style Phillips, Fastening Tool Tip Size #4, Shank Style Square, Hex Shank Size 5/16 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 1/8 in, SAE, Finish Unfinished, Impact Rated Impact Rated, For Use With Bit Holder, Insert Bit, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.