
Torsion Bit, SAE, 5/8", Hex, 1/2", 1-9/16"
Mfr # SZ-31-A
Zoro # G9514811
product price: $13.79
/eaKey Features
Bit Style
Hex
Overall Length
2 5/8 in
Hex Shank Size
5/8 in
SAE or Metric
SAE
Shank Style
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SZ-31-A
Zoro #
G9514811
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 5/8 in
Hex Shank Size
5/8 in
Overall Bit Length
1 9/16 in
Fastening Tool Tip Size
1/2 in
Point Size
1/2"
Shank Size
5/8 in
Drive Size
5/8"
Tip Size
1/2"
Insert Length
1-9/16 in
Bit Industry Size
1/2 in
Description
Insert Bit, Application - Tools Power, Bit Style Hex, Fastening Tool Tip Size 1/2 in, Shank Style Hex, Hex Shank Size 5/8 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 9/16 in, SAE, Finish Unfinished, Impact Rated Impact Rated, For Use With Bit Holder, Torsion Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.