Torsion Bit, SAE, 7/16", Hex, 5/8", 7/8"
Mfr # SZ-19-A
Zoro # G6212166
product price: $14.49
/eaKey Features
Bit Style
Hex
Overall Length
1 3/8 in
Hex Shank Size
7/16 in
SAE or Metric
SAE
Shank Style
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SZ-19-A
Zoro #
G6212166
UPC #
069709912724
Country of Origin
United States
Dimensions
Overall Length
1 3/8 in
Hex Shank Size
7/16 in
Overall Bit Length
7/8 in
Fastening Tool Tip Size
5/8 in
Point Size
5/8"
Shank Size
7/16 in
Tip Size
5/8"
Bit Industry Size
5/8 in
Insert Length
1-3/8 in
Description
Insert Bit, Application - Tools Power, Bit Style Hex, Fastening Tool Tip Size 5/8 in, Shank Style Hex, Hex Shank Size 7/16 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 7/8 in, SAE, Finish Unfinished, Impact Rated Impact Rated, For Use With Bit Holder, Insert Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.