Zoro Homepage

Unv Wrench 1/2 Sq Dr 13Mm Hex 263.7Mm

  • Mfr # KNW-C-7-13M-9

  • Zoro # G801049854


product price: $220.99
/ea
Sold in multiples of 12 for $2,651.88
Free Shipping & Returns

Key Features

Socket Size
22.2 mm
Overall Length
229 mm
Clearance Depth
11.9 mm
Socket Length
25.4 mm
Hex Opening Size
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KNW-C-7-13M-9
Zoro #
G801049854
UPC #
697099665755
Country of Origin
United States

Dimensions

Socket Size
22.2 mm
Overall Length
229 mm
Clearance Depth
11.9 mm
Socket Length
25.4 mm
Hex Opening Size
13 mm

Details

Item
Unv Wrench 1/2 Sq Dr 13Mm Hex 263.7Mm

Description

Unv Wrench 1/2 Sq Dr 13Mm Hex 263.7Mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.