Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UNV WRENCH 1/2 SQ DR 15MM HEX 343.2MM

  • Mfr # KNW-C-8-15M-12

  • Zoro # G101049844


product price: $216.99
/ea
Sold in multiples of 12 for $2,603.88
Free Shipping & Returns

Key Features

Overall Length
305 mm
Drive Size
1/2 in
Socket Type
6-Point
Hex Opening Size
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KNW-C-8-15M-12
Zoro #
G101049844
UPC #
697099666523
Country of Origin
United States

Dimensions

Overall Length
305 mm
Drive Size
1/2 in
Hex Opening Size
15 mm

Details

Item
Sckt 1/2 Sq Dr 9/16 Dbl-Hex 1-1/2" Oal
Socket Type
6-Point

Description

Sckt 1/2 Sq Dr 9/16 Dbl-Hex 1-1/2 In. Oal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.